Cleanroom wipes, pre-saturated, SatPax® 3000
Catalog # 115-0361
Supplier: BERKSHIRE
Specifications
- Packed:Pouch
- L×W:230×230 mm
- Particle generation (>=0,5 µm) - biaxial shake:0,71 × 10³/cm²
- Fibres (>100 µm):0,032/cm²
- Basis weight:145 g/m²
- Calliper:436 µm
- Extractables - using deionised water:0,017 g/m²
- Extractables - using isopropyl alcohol:0,049 g/m²
- Ions - calcium:0,013 ppm
- Ions - magnesium:0,0039 ppm
- Ions - potassium:0,009 ppm
- Ions - sodium:0,010 ppm
- Pk:30
Specifications
About this item
These pre-saturated sealed edge wipes are ideal for critical process cleaning applications. Made from tubular knit 100% continuous filament polyester.
- Sealed edges, with wide heat seals, minimise particle contamination and abrasiveness
- Tear resistant for tough cleaning, double thickness for high absorbency
- Pre-saturated wipes with 70% isopropanol, 30% deionised water in resealable pouches
- Eliminate solvent squirt bottles, and uncontrolled saturation levels
- Lot tracing on each pack
Suitable for use in class 1, ISO 3, M1.5 cleanrooms.
Colour: White
Packaging: Laundered and packed in an ISO 4, Class 10 cleanroom.
Caution: Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.
*The product(s) on this page are outside the scope of the EU Directive 2019/904
*The product(s) on this page are outside the scope of the EU Directive 2019/904