Industrial gloves, Jersette 300/301
Supplier: MAPA
Certificates
About this item
Liquid-proof latex glove with smooth or textured finish. Ideal for use in wet conditions.
- High quality of cotton lining; no seams on working surfaces
- Excellent resistance to tearing
- Good resistance to numerous acids and ketones
Length: 310 - 330 mm
Thickness: 1,15 mm
Colour: Blue
EN 388 (3141), EN 407 (X1XXXX), Cat. II; AQL 1.5
Certifications: EN ISO 374-1 Type B (KPT), EN 388:2016 (2131X), EN 407 (X1XXXX), Cat. III
Specifications
- Catalog No:
- 112-0657
- 112-0652
- 112-0656
- 112-1086
- 112-1088
- 112-1087
- 112-0653
- 112-0658
- 112-0654
- 112-0651
- 112-0655
- 112-1085
- Model:
- 301
- 300
- 301
- 300
- 300
- 300
- 301
- 301
- 301
- 300
- 301
- 300
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Finish:
- Pebbled
- Smooth
- Pebbled
- Smooth
- Smooth
- Smooth
- Pebbled
- Pebbled
- Pebbled
- Smooth
- Pebbled
- Smooth
- Cuff style:
- Pinked
- Pinked
- Pinked
- Pinked
- Pinked
- Pinked
- Pinked
- Pinked
- Pinked
- Pinked
- Pinked
- Pinked
- EN norm:
- EN ISO 374-1 Type B (KPT), EN 388:2016 (2131X), EN 407 (X1XXXX)
- EN ISO 374-1 Type B (KPT), EN 388:2016 (2131X), EN 407 (X1XXXX)
- EN ISO 374-1 Type B (KPT), EN 388:2016 (2131X), EN 407 (X1XXXX)
- EN ISO 374-1 Type B (KPT), EN 388:2016 (2131X), EN 407 (X1XXXX)
- EN ISO 374-1 Type B (KPT), EN 388:2016 (2131X), EN 407 (X1XXXX)
- EN ISO 374-1 Type B (KPT), EN 388:2016 (2131X), EN 407 (X1XXXX)
- EN ISO 374-1 Type B (KPT), EN 388:2016 (2131X), EN 407 (X1XXXX)
- EN ISO 374-1 Type B (KPT), EN 388:2016 (2131X), EN 407 (X1XXXX)
- EN ISO 374-1 Type B (KPT), EN 388:2016 (2131X), EN 407 (X1XXXX)
- EN ISO 374-1 Type B (KPT), EN 388:2016 (2131X), EN 407 (X1XXXX)
- EN ISO 374-1 Type B (KPT), EN 388:2016 (2131X), EN 407 (X1XXXX)
- EN ISO 374-1 Type B (KPT), EN 388:2016 (2131X), EN 407 (X1XXXX)
Specifications
Frequently Bought Together