Order Entry
Portugal
ContactUsLinkComponent
IPTG (isopropyl-β-D-thiogalactopyranoside) ≥99.0% dioxane-free
IPTG (isopropyl-β-D-thiogalactopyranoside) ≥99.0% dioxane-free
Supplier:  Promega
Certificates
undefined
IPTG (isopropyl-β-D-thiogalactopyranoside) ≥99.0% dioxane-free
Supplier:  Promega

Specification Test Results

  • Purity:
    ≥99.0%
  • Moisture:
    ≤1%
  • pH (5%, H2O):
    5–7
  • Dioxane Content:
    ≤10 ppm

Specification Test Results

Frequently Bought Together