Order Entry
Portugal
Orders LinkContactUsLinkComponent
Digital Orbital Shaker, Orbital Maxi

Digital Orbital Shaker, Orbital Maxi

Digital Orbital Shaker, Orbital Maxi
Certificates

2 Options Available Below

Product Details & Documents

Orbital shaker is suitable for large size containers, with speed adjustable, controlled by microprocessor.

  • Constant speed independently of the load
  • Non-slipping surface (optional)
  • Quiet operation, suitable for continuous running
  • Membrane push-button control

Smooth and progressive start and stop, independently of the selected speed. Digital display LCD backlighted indicating the selected and actual speed and timer (with audible alarm). Automatic restart after unexpected shut down keeping the same parameters as before the incident. An incident sign appears on the display.

Certifications: IP 54 protection class.

Specifications for Product Family

Specifications

  • Catalog No:
  • OVAN10000-01011
  • OVAN10000-01051
  • Speed:
  • 30 - 220 min⁻¹
  • 30 - 220 min⁻¹
  • Shaking motion:
  • Orbital
  • Orbital
  • Max. load:
  • 25 kg
  • 25 kg
  • Power:
  • 50 W
  • 50 W
  • Weight:
  • 12 kg
  • 12 kg
  • Platform W×D:
  • 350×400 mm
  • 350×400 mm
  • Dimensions:
  • 410×570×140 mm
  • 410×570×140 mm
  • Platform material:
  • Non-slipping surface
  • Non-slipping surface
  • Timer:
  • 0 - 120 min
  • 0 - 120 min

Specifications

Product Family Options

Product Information

  • Availability
    Price
  • OVAN10000-01011
    Orbital shaker, Maxi, with standard motor, OL30-ME
    Orbital shaker, Maxi, with standard motor, OL30-ME
    Log in for availability
    Log in for availability
    1 * 1 unid.
    1 * 1 unid. - 2 650,00 €
    2 650,00 €
    1 * 1 unid.
       2 650,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    OVAN10000-01011
    Speed
    30 - 220 min⁻¹
    Shaking motion
    Orbital
    Max. load
    25 kg
    Power
    50 W
    Weight
    12 kg
    Platform W×D
    350×400 mm
    Dimensions
    410×570×140 mm
    Platform material
    Non-slipping surface
    Timer
    0 - 120 min
  • OVAN10000-01051
    Orbital shaker, Maxi, with standard motor, OL30-HE
    Orbital shaker, Maxi, with standard motor, OL30-HE
    Log in for availability
    Log in for availability
    1 * 1 unid.
    1 * 1 unid. - 2 750,00 €
    2 750,00 €
    1 * 1 unid.
       2 750,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    OVAN10000-01051
    Speed
    30 - 220 min⁻¹
    Shaking motion
    Orbital
    Max. load
    25 kg
    Power
    50 W
    Weight
    12 kg
    Platform W×D
    350×400 mm
    Dimensions
    410×570×140 mm
    Platform material
    Non-slipping surface
    Timer
    0 - 120 min
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Clip for 50 ml Erlenmeyer flask
    Clip for 50 ml Erlenmeyer flask
    OVAN20000-00246
    Log in for availability
    1 * 1 unid. - 41,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Universal platform, 350×400 mm, to fix flask, precipitation vessels, bottles, grids of test tubes
    Universal platform, 350×400 mm, to fix flask, precipitation vessels, bottles, grids of test tubes
    OVAN20000-00041
    Log in for availability
    1 * 1 unid. - 450,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Non-slipping platform, 350×400 mm, suitable for Petri plates, vessels
    Non-slipping platform, 350×400 mm, suitable for Petri plates, vessels
    OVAN20000-00084
    Log in for availability
    1 * 1 unid. - 187,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Clip for 250 ml Erlenmeyer flask
    Clip for 250 ml Erlenmeyer flask
    OVAN20000-00248
    Log in for availability
    1 * 1 unid. - 67,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Platform for fastening Erlenmeyer flasks clips
    Platform for fastening Erlenmeyer flasks clips
    OVAN20000-00040
    Log in for availability
    1 * 1 unid. - 169,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Clip for 100 ml Erlenmeyer flask
    Clip for 100 ml Erlenmeyer flask
    OVAN20000-00247
    Log in for availability
    1 * 1 unid. - 41,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Clip for 1000 ml Erlenmeyer flask
    Clip for 1000 ml Erlenmeyer flask
    OVAN20000-00299
    Log in for availability
    1 * 1 unid. - 73,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Double universal platform, 350×400 mm, with 2 shelves and 10 rollers, to fix flask, precipitation vessels, bottles, grids of test tubes
    Double universal platform, 350×400 mm, with 2 shelves and 10 rollers, to fix flask, precipitation vessels, bottles, grids of test tubes
    OVAN20000-00131
    Log in for availability
    1 * 1 unid. - 1 050,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Clip for 500 ml Erlenmeyer flask
    Clip for 500 ml Erlenmeyer flask
    OVAN20000-00249
    Log in for availability
    1 * 1 unid. - 67,60 €