Specifications
- Model:S200D
- Weight:100 kg
- Power:580 W
- Temperature control range:5...60 °C
- Description:High volume incubating orbital shaker
- W×D×H:740×560×700 mm
- Speed range:30 - 400 rpm
- Temperature uniformity:±1 °C
- Platform size:1
- Platform W×D:420×380 mm
- Timer:0 - 500 hrs
- Pk:1
Specifications
About this item
Metallic external case epoxy-coated. Current and set digital reading of temperature, time and speed parameters. Acoustic alarm and illuminated indicator at the end of the cycle and also to indicate temperature and/or time programs errors. Automatic switch off mechanism when the shaker door is opened.
- Temperated glass hinged door
- The orbital rotation can be adjusted without disassembly from 50 mm
Motor over load protection, with automatic switch off activation. Induction drive motor, where the drive mechanism has an anti vibration system. Refrigerated models have a hermetically sealed compressor unit with a ventilated condenser. Internal case made of stainless steel AISI 316 with polished finish and glazed door for a handy visibility of the samples process. Internal platform with multi-adapter positions for differing accessories, such as: conical flask adapters, microtitre plate holders and universal tray with adjustable tension springs for other non standard sized vessels.