American Machine & Tool Motor Foot Bracket for NEMA Type 56 C-Face Motors
Catalog # MFLX07127-80
Supplier: Avantor Fluid Handling
Specifications
- Description:Motor foot bracket, provides base for NEMA type 56 C-face motors
- Length:15,24 cm
- Environmentally Preferable:
- Warranty:1 year
- Pk:1
- Width:7,62 cm
- Motor frame size:56C
Specifications
About this item
Create your own motor mounting with the hardware below.
- Easily mount your American Machine & Tool Motor NEMA Type 56 C-face motors
- Provides base for NEMA type 56 C-face motors
Motor Foot Bracket provides a base for NEMA Type 56 C-face motors.
- Description:Motor foot bracket, provides base for NEMA type 56 C-face motors
- Length:15,24 cm
- Environmentally Preferable:
- Warranty:1 year
- Pk:1
- Width:7,62 cm
- Motor frame size:56C