Stainless steel digital multi-position magnetic stirrers without heating, controlled by microprocessor. Modules consist of 3, 5 or 9 stirring positions in a single platform, with a single electrical connection. Each position works independently.
- Smooth and progressive start to maintain the magnetic coupling, independently of the selected speed
- Membrane push-button control
With 3 positions: Digital display LCD backlighted indicating the selected and actual speed and timer (audible alarm)
Automatic restart after unexpected shut down keeping the same parameters as before the incident. An incident sign appears on the display
Suitable for cinematic viscosity up to 40 cSt
With 5 or 9 positions: Digital display LCD backlighted indicating the selected speed
User friendly interface to adjust speed on each position
The selected parameters are memorised, even if the instrument is switched off
- Catalog No:
- 453-0076
- 453-0075
- 453-0079
- Model:
- MM90E
- MM50E
- MM30E
- No. of stirring positions:
- 9
- 5
- 3
- Max. stirring capacity per stirrer H₂O:
- 2 L
- 2 L
- 8 L
- Speed range:
- 200 - 1200 min⁻¹
- 200 - 1200 min⁻¹
- 200 - 1500 min⁻¹
- Plate material:
- Stainless steel
- Stainless steel
- Stainless steel
- Plate dimensions:
- Ø 110 (×9) mm
- Ø 110 (×5) mm
- Ø 170 mm (×3)
- W×D×H:
- 365×445×60 mm
- 365×445×60 mm
- 525×205×70 mm
- Weight:
- 3,8 kg
- 3,5 kg
- 6 kg
- Power consumption:
- 16 W (x9)
- 9 W (x5)
- 12 W (x3)