Order Entry
Portugal
ContactUsLinkComponent
DL-Arginine hydrochloride ≥97.0% (by titrimetric analysis)
DL-Arginine hydrochloride ≥97.0% (by titrimetric analysis)
Supplier:  TCI
Certificates
DL-Arginine hydrochloride ≥97.0% (by titrimetric analysis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Almost white powder to crystal
  • Purity (Nonaqueous Titration):
    min. 97.0 % (after drying)
  • Solubility in Water:
    very faint turbidity
  • Drying loss:
    max. 3.0 %

Specification Test Results

Related Information

Frequently Bought Together