Order Entry
Portugal
ContactUsLinkComponent
Copper(I) bromide 98%, extra pure
Copper(I) bromide 98%, extra pure
Certificates
undefined
Copper(I) bromide 98%, extra pure
Certificates

Specification Test Results

  • Appearance:
    Green to grey-green Powder (May discolor to grey on storage)
  • Titration Complexometric:
    ≥97.5 %
  • Sulfate (SO4):
    ≤5000 ppm
  • Arsenic (As):
    ≤50 ppm
  • Iron (Fe):
    ≤500 ppm
  • Insoluble matter:
    ≤0.05 % (in HCl)

Specification Test Results

Related Information

Frequently Bought Together