Order Entry
Portugal
ContactUsLinkComponent
Ammonium acetate ≥97%, crystalline powder
Irritant
Ammonium acetate ≥97%, crystalline powder
Supplier:  MP Biomedicals
Certificates
undefined
Irritant
Ammonium acetate ≥97%, crystalline powder
Supplier:  MP Biomedicals

Specification Test Results

  • Identity test:
    Passes
  • Purity:
    ≥97%
  • pH (5% aq soln):
    6 - 8
  • Chloride:
    <5 ppm
  • Heavy Metals (as Pb)::
    <5 ppm
  • Iron:
    <5 ppm
  • Nitrate:
    <0.001%
  • Sulfate:
    <0.001%

Specification Test Results

Frequently Bought Together