Order Entry
Portugal
ContactUsLinkComponent
Formamide, Molecular Grade
Formamide, Molecular Grade
Supplier:  Promega
Certificates
undefined
Formamide, Molecular Grade
Supplier:  Promega

Specification Test Results

  • Purity:
    ≥99.5%
  • Copper:
    ≤1ppm
  • Iron:
    ≤1ppm
  • Lead:
    ≤1ppm
  • Zinc:
    ≤1ppm
  • Refractive Index at 20°C:
    1.446–1.448
  • pH at 25°C of 1%:
    6.5–7.5
  • A260 at 10%:
    ≤0.10
  • A280 at 10%:
    ≤0.02

Specification Test Results

Frequently Bought Together