Order Entry
Portugal
ContactUsLinkComponent
Calcium-D gluconate 99%
Calcium-D gluconate 99%
Certificates
undefined
Calcium-D gluconate 99%
Certificates

Specification Test Results

  • Appearance:
    White to off-white Crystalline or granular powder
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤2.0 % (1 g, 105°C, 16 hrs)
  • Heavy metals:
    ≤20 ppm
  • Titration after Ion exchange:
    98.5 to 102.0 % (as C12H22CaO14.H2O)
  • Chloride (Cl):
    ≤700 ppm
  • Sulfate (SO4):
    ≤500 ppm

Specification Test Results

Related Information

Frequently Bought Together