Order Entry
Portugal
ContactUsLinkComponent
Calcium sulphate dihydrate 98+% ACS
Calcium sulphate dihydrate 98+% ACS
Certificates
undefined
Calcium sulphate dihydrate 98+% ACS

Specification Test Results

  • Appearance:
    White Powder
  • Titration Complexometric:
    98.0 to 102.0 %
  • Chloride (Cl):
    ≤50 ppm
  • Carbonate (CO3):
    Passes test
  • Nitrate (NO3):
    (limit about 0.003%) passes test
  • Iron (Fe):
    ≤10 ppm
  • Magnesium (Mg):
    ≤200 ppm
  • Potassium (K):
    ≤50 ppm
  • Sodium (Na):
    ≤200 ppm
  • Strontium (Sr):
    ≤500 ppm
  • Heavy metals (ICP-OES):
    ≤0.002 %
  • Insoluble matter:
    ≤0.02 % (in dilute HCl)

Specification Test Results

Related Information

Frequently Bought Together