Order Entry
Portugal
ContactUsLinkComponent
Calcium oxalate monohydrate 98%, extra pure
Calcium oxalate monohydrate 98%, extra pure
Certificates
undefined
Calcium oxalate monohydrate 98%, extra pure
Certificates

Specification Test Results

  • Appearance:
    White Powder
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤13 % (1 g, 200°C, 3 h)
  • Particle size:
    ≥95 % (Passing through 45 µm)
  • Apparent density:
    0.3 to 0.5 g/cm3
  • Titration:
    ≥97.5 % w/w (as Oxalate) On dry substance
  • Iron (Fe):
    ≤200 ppm
  • Insoluble matter:
    ≤0.3 % (in HCl)

Specification Test Results

Related Information

Frequently Bought Together