Order Entry
Portugal
ContactUsLinkComponent
 
 
Guanidinium hydrochloride 98%, with anti-caking agent
 
undefined
 
Guanidinium hydrochloride 98%, with anti-caking agent

 

  • Appearance:
    White to light yellow Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    179 to 186 °C
  • Titration Argentometric:
    ≤0.5 % Ammonium chloride
  • Water:
    ≤0.3 %
  • Titration with HClO4:
    ≥97.5 %
  • Anticaking agent:
    ≤0.4 % (SiO2)

 

 

Frequently Bought Together