Order Entry
Portugal
ContactUsLinkComponent
Hydrobromic acid 47%, Supelco®
Hydrobromic acid 47%, Supelco®
Supplier:  Merck
Certificates
Hydrobromic acid 47%, Supelco®
Supplier:  Merck

Specification Test Results

  • Solubility:
    (20 °C) soluble
  • Melting Point:
    -11 °C
  • Boiling Point:
    126 °C (1013 hPa)
  • Vapor Pressure:
    10.6 hPa (20 °C)
  • Density:
    1.49 g/cm3 (20 °C)
  • pH:
    (H2O, 20 °C) strongly acid

Specification Test Results

Related Information

Frequently Bought Together