Conductivity/TDS meter, handheld, HI 86304
Catalog # HANNHI86304
Supplier: Hanna
Specifications
- Description:Conductivity/TDS meter, handheld, HI 86304
- Model:HI 86304
- W×D×H:80×36×145 mm
- Conductivity accuracy:±2% f. s. (up to 15,00 mS/cm calibrated in 12,88 mS solution), ±6% f. s. over
- Conductivity calibration:Manual, 1-point (through trimmer)
- Conductivity range:0,00 - 19,99 mS/cm
- Conductivity resolution:0,01 mS/cm
- Power supply:1 × 9 V alkaline battery
- Temperature compensation:Automatic, 5...+50 °C with β=2%/°C
- Weight:0,230 kg
- Pk:1
Specifications
About this item
This meter has been designed for simplicity of use while still retaining measurement accuracy. The housing of this instrument has been completely sealed against humidity for use in harsh environments.
- On-screen tutorial messages for EC/TDS calibration
- Automatic Temperature Compensation
- BEPS - Battery Error Prevention System turns the meter off in the event that low battery power could adversely affect readings
- Manual calibration is performed at one point through a knob
- Probe is easy to clean and requires little maintenance
Delivery: HI 86304 is supplied with HI 7632D/1 conductivity probe, 5000 µS/cm calibration solution sachet, battery, instructions and rugged carrying case.