Cleanroom wipes, Super Polx® LWSE
BERKSPLWSE.0909B14
- Packed:Bulk, 150 wipes/pack
- L×W:230×230 mm
- Model:Super Polx® LWSE
- Particle generation (>=0,5 µm) - biaxial shake:1,8 × 10³/cm²
- Fibres (>100 µm):0,076/cm²
- Basis weight:134 g/m²
- Absorbency - extrinsic:359 ml/m²
- Absorbency rate:2 s
- Absorbency - intrinsic:2,7 ml/g
- Calliper:493 µm
- Extractables - using deionised water:0,0047 g/m²
- Extractables - using isopropyl alcohol:0,0017 g/m²
- Ions - calcium:0,095 ppm
- Ions - magnesium:0,010 ppm
- Ions - potassium:0,016 ppm
- Ions - sodium:0,0029 ppm
- Pk:150
This sealed edge laundered wipe made of 100% continuous filament knitted polyester is perfect for the cleaning of medical devices.
- Ultrasonically sealed edge for reduced fiber contamination
- Low particles, fibers, ions and non-volatile residue
- High abrasion resistance and sorbency
- Chemically compatible with IPS, acetone and other solvents
- Combination of weight and caliper provide an excellent hand for cleaning rough surfaces
Ideal for oxidation, metallization or CVD processing, chamber cleaning and CMP processing as well as stencil and other print roll cleaning applications. Also suitable for applying and removing cleaning and disinfecting solutions.
Suitable for use in Class 1, ISO 3, M1.5 and above cleanrooms.
Colour: White
: Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.