Rocker, Rocker II™
This is designed for wide variety of flasks, plates and tubes. It is applied for gel staining and de-staining, northern, southern and western blots, mixing test tubes and rocking agglutination card.
- Adjust tilt angle and speed without the need for tools
- Low voltage power is supplied by a wall mount transformer
- Thin power cord is present which is easily passes through the incubator door gaskets
- Optional stacking tray and dimpled mat (for test tubes) also available
: Supplied with flat non-skid mat.
- Catalog No:
- 444-3512
- Model:
- Rocker II™
- Shaking motion:
- Rocking
- Speed:
- 3 - 25 min⁻¹
- Angle:
- 0 - 20° (adjustable tilt)
- W×D×H:
- 191×178×127 mm
- Max. load:
- 2,7 kg
Frequently Bought Together