Thermal long johns, Trento 2674
Supplier: SIOEN
Certificates
About this item
These stretchable long johns are made 50% Viloft® and 50% polyester (interlock). The fabric combines the softness of cotton with the easy care properties of polyester. The anti-bacterial effect with quick absorption and drying functions keeps the skin cool, fresh and dry.
- Fabric regulates body temperature
- Seamless fabric for more comfort
- Front fly
- Elasticated ankleband for extra comfort
- Elasticated waist
Weight: 210 g/m²
Specifications
- Catalog No:
- 113-7702
- 113-7703
- 113-7706
- 113-7707
- 113-7704
- 113-7705
- Model:
- Trento 2674
- Trento 2674
- Trento 2674
- Trento 2674
- Trento 2674
- Trento 2674
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Fabric:
- 50% Viloft® and 50% polyester
- 50% Viloft® and 50% polyester
- 50% Viloft® and 50% polyester
- 50% Viloft® and 50% polyester
- 50% Viloft® and 50% polyester
- 50% Viloft® and 50% polyester
- Weight:
- 210 g/m²
- 210 g/m²
- 210 g/m²
- 210 g/m²
- 210 g/m²
- 210 g/m²
Specifications
Shirts, long sleeves, Trapani 2673
Product Information
Frequently Bought Together