Apron for food industry, Bratislava 8042
Supplier: SIOEN
Certificates
About this item
Durable apron made of DUOTEX fabric (100% polyester fabric with PVC coating).
- Neck band
- High resistance to fluid and oils
Ideal for use in food processing industries.
Weight: 300 g/m²
Specifications
- Catalog No:
- 113-7892
- 113-07163
- Garment application:
- Food
- Food
- Gender:
- Unisex
- Unisex
- Fabric:
- DUOTEX fabric (100% polyester fabric with PVC coating)
- DUOTEX fabric (100% polyester fabric with PVC coating)
- Weight:
- 300 g/m²
- 300 g/m²
Specifications
Frequently Bought Together