Order Entry
Portugal
ContactUsLinkComponent
(±)-Aspartic acid 99+%
(±)-Aspartic acid 99+%
Certificates
undefined
(±)-Aspartic acid 99+%

Specification Test Results

  • Appearance:
    White to light yellow Powder or crystals
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤0.2 % (105°C, 3 h)
  • Sulfated ash:
    ≤0.1 %
  • UV transmittance:
    ≥95 % (c=10, 2 N HCl, 430 nm) 1 cm cell
  • Specific optical rotation:
    -0.3° to +0.3° (20°C, 589 nm) (c=10, 2 N HCl)
  • Titration with NaOH:
    99.0 to 101.0 %
  • Ammonium (NH4):
    ≤500 ppm
  • Iron (Fe):
    ≤10 ppm
  • Heavy metals (as Pb):
    ≤10 ppm

Specification Test Results

Related Information

Frequently Bought Together