Order Entry
Portugal
ContactUsLinkComponent
Cleanroom wipes, Lensx® 90
Cleanroom wipes, Lensx® 90
Catalog # BERKLN90.0406.24
Supplier:  BERKSHIRE
undefined
Cleanroom wipes, Lensx® 90
Catalog # BERKLN90.0406.24
Supplier:  BERKSHIRE

Specifications

  • Packed:
    1000 sheets/pack
  • Colour:
    White
  • L×W:
    100×150 mm
  • Model:
    Lensx® 90
  • Particle generation (>=0,5 µm) - biaxial shake:
    2,3 × 10³/cm²
  • Fibres (>100 µm):
    2,1/cm²
  • Basis weight:
    9,2 g/m²
  • Absorbency - extrinsic:
    105 ml/m²
  • Absorbency - intrinsic:
    11,0 ml/g
  • Calliper:
    47,5 µm
  • Extractables - using deionised water:
    0,042 g/m²
  • Extractables - using isopropyl alcohol:
    0,00026 g/m²
  • Ions - calcium:
    31 ppm
  • Ions - magnesium:
    9,1 ppm
  • Ions - potassium:
    5,2 ppm
  • Ions - sodium:
    210 ppm
  • Ions - chloride:
    220 ppm
  • Pk:
    1.000

Specifications

About this item

This non woven environmentally friendly wipe is made from 70% rayon and 30% manila hemp. Thanks to its extreme softness it is ideal for cleaning optical and other delicate surfaces.

  • Absorbent, low linting
  • Extreme softness
  • Non abrasive
  • Low extractables

Suitable for use in Class 1000, ISO 6, M4.5 and higher cleanrooms.

Colour: White

Caution: Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.