Order Entry
Portugal
ContactUsLinkComponent
Cleanroom wipes, pre-saturated, sterile, SatPax® HA
Cleanroom wipes, pre-saturated, sterile, SatPax® HA
Catalog # BERKSSPHA.001.12
Supplier:  BERKSHIRE
undefined
Cleanroom wipes, pre-saturated, sterile, SatPax® HA
Catalog # BERKSSPHA.001.12
Supplier:  BERKSHIRE

Specifications

  • Packed:
    30 sheets/pack, 12 packs/case
  • Colour:
    White
  • L×W:
    230×230 mm
  • Model:
    SatPax® HA
  • Particle generation (>=0,5 µm) - biaxial shake:
    0,31 × 10³/cm²
  • Fibres (>100 µm):
    0,080/cm²
  • Basis weight:
    136 g/m²
  • Absorbency - extrinsic:
    567 ml/m²
  • Absorbency rate:
    1 s
  • Absorbency - intrinsic:
    4,2 ml/g
  • Calliper:
    435 µm
  • Extractables - using deionised water:
    0,0042 g/m²
  • Extractables - using isopropyl alcohol:
    0,0092 g/m²
  • Ions - calcium:
    0,035 ppm
  • Ions - magnesium:
    0,0085 ppm
  • Ions - potassium:
    0,048 ppm
  • Ions - sodium:
    0,41 ppm
  • Ions - chloride:
    0,21 ppm
  • Pk:
    360

Specifications

About this item

Sterile SatPax® HA combines ValuSeal® HA ultrasonically sealed edge laundered wipes composed of 100% continuous filament polyester knit fabric with a high saturation level of 70% IPA and 30% DIW.

  • High saturation level is ideal for removing cleaning and disinfecting residues in sterile environments
  • Critically low fibers, particles, ions and extractables combined with high abrasion resistance
  • Passes LAL test for endotoxins <20 EU/device
  • Reduces alcohol usage, preparation / handling costs and VOC emissions
  • Increases cleaning efficiency and cleaning protocol consistency

Designed for use in wet cleaning of critical surfaces where control of flammable solvents and flammable solvent concentrations is required. Also suitable for the final cleaning of surfaces or products prior to manufacturing or packaging.

Suitable for use in Class 1, ISO 3, M1.5 cleanrooms.

Colour: White

Caution: Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.

*The product(s) on this page are outside the scope of the EU Directive 2019/904