BLADE SS SL MICROKERATOME .010 CS1125
Catalog # 77889-292
Supplier: Accutec Blades
New Product
BLADE SS SL MICROKERATOME .010 CS1125
Catalog # 77889-292
Supplier: Accutec Blades
Supplier Number: 89-0034-0000
New Product
Frequently Bought Together
VWR® Precision Scissors
Supplier: VWR International
FORCEPS OCTAGON TIP 0.8MM SS 9.5CM
Supplier: FINE SCIENCE TOOLS INC MS
Trimming/Grossing Blades
Supplier: StatLab
FORCEPS MICRO 4 IN SLIGHT CURVE 0.5MM
Supplier: Stoelting
AMS FILAMENT BAMBU LAB BLUE 1.75MM 1KG
Supplier: MATTERHACKERS MS
FORCEP BISHOP-HARMON 3.25IN 1X2 .3MM
Supplier: Stoelting
SCALPEL NO.23 RETRACTING GUARD ST BX10
Supplier: CINCINNATI SURGICAL CO.
SCALPEL NO.11P RETRACTING GUARD ST BX10
Supplier: CINCINNATI SURGICAL CO.
Macro-Preparation Knives
Supplier: StatLab
SCALPEL NO.22 RETRACTING GARD BULK BX500
Supplier: CINCINNATI SURGICAL CO.
FORCEPS OCTAGON STRAIGHT 0.8MM 9.5CM
Supplier: FINE SCIENCE TOOLS INC MS
BEAD COMPENSATION CE IVD 100TEST
Supplier: BECKMAN COULTER LIFE SCIENCES MS
SCALPEL NO.20 RETRACTING GARD BULK BX500
Supplier: CINCINNATI SURGICAL CO.
SCALPEL NO.24 RETRACTING GUARD ST BX10
Supplier: CINCINNATI SURGICAL CO.
PolyCut Plus Microtome Blades
Supplier: StatLab
SCISSORS MAYO SS STUDENT 50MM
Supplier: FINE SCIENCE TOOLS INC MS
BRAIN/TISSUE KNIVE SS 0.01IN 130MM PK50
Supplier: ASI INSTRUMENTS INC MS