Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Multi-Bucket System for String Mops

Multi-Bucket System for String Mops

Multi-bucket system with polypropylene buckets (two 25 L), with utility handle and drip cap, 2×25 L (6.5 gal.)
Catalog # 77786-106
Supplier:   Contec
Supplier #:  2650U2PS
Multi-Bucket System for String Mops
Catalog # 77786-106
Supplier:  Contec
Multi-Bucket System for String Mops
Multi-Bucket System for String Mops

Multi-bucket system with polypropylene buckets (two 25 L), with utility handle and drip cap, 2×25 L (6.5 gal.)

Price
$2,020.00
Log in for availability
Each
Product Details & Documents

The multi-bucket system is designed for use with Contec’s string mops, offering flexibility and efficiency in cleanroom cleaning. With customizable bucket and wringer options, it enhances convenience, mobility, and organization. The system features two or three buckets in stainless steel or polypropylene.

  • Configurable with two or three buckets in stainless steel or polypropylene

  • Extendable front frame accommodates an additional bucket for added capacity
  • Quiet, locking casters for smooth movement and stability
  • Utility handle for easy transport of cleaning supplies
  • Integrated mop holders with mop brace for secure storage during transport
  • Compatible with stainless steel downpress wringer for string mop use
  • Autoclavable at 121 °C for 30 minutes for sterilization in critical environments

The multi-bucket system is a versatile and efficient solution designed for use with Contec’s string mops, offering flexibility for cleanroom cleaning. Available in stainless steel or polypropylene, it can be configured with two or three buckets, with an extendable front frame for additional capacity. Quiet, locking casters ensure smooth movement and stability, while a utility handle and integrated mop holders with a brace provide secure storage and easy transport.

Compatible with Contec’s stainless steel downpress wringer for string mops, this system enhances organization and efficiency in controlled environments. Fully autoclavable at 121 °C for 30 minutes, it supports sterilization requirements in critical cleanroom applications.

Specifications
  • Capacity:
    2×25 L (6.5 gal.)
  • Description:
    Multi-bucket system with polypropylene buckets (two 25 L), with utility handle and drip cap
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.