VWR® Basic Industrial Aprons
Basic Industrial Aprons provide lightweight, disposable protection for general-purpose tasks in cleanroom, food processing, and industrial environments. Made from polyethylene (PE) film, they offer splash resistance, easy wear, and cost-effective coverage for clothing. Available in multiple sizes and thicknesses (typically 0.02 mm), these aprons are ideal for low-risk applications requiring hygiene and contamination control.
Polyethylene (PE) film material for lightweight, disposable protection
-
0.02 mm (20 µm) thickness for basic splash resistance
Simple bib style for full front coverage
Easy to wear for extended periods without restricting movement
Ideal for low-risk environments
Reduce contamination risk in cleanrooms, food handling and general industry
Available in bulk (blocked or loose) packaging for high-volume use
Bulk packaging supports fast distribution in high-turnover settings
In high‑throughput environments where hygiene, speed, and cost control matter, the basic industrial apron offers pragmatic, front‑line protection. Manufactured from polyethylene (PE) film, these aprons create a lightweight, disposable barrier against splashes, drips, and light debris. They are ideal for general‑purpose tasks across food processing, laboratories, warehousing, janitorial work, and visitor PPE programs. PE aprons are favored because they are easy to don, cost‑effective in bulk, and minimize laundering and cross‑contamination risks associated with reusable garments.
Certifications: Tested and manufactured in an ISO certified facility under stringent process controls to ensure that each product meets exacting quality standards and performs to specification. Products are validated through independent lab testing.
Packaging: 10 pieces/polybag and 150 pieces/carton.
- Clothing Size:Universal
- Color:White
- Description:VWR® Basic protection industrial apron
- W×L:49×31.4"
- Thickness:20 µm
- Cat. No.:77786-146
- Sleeve or leg length:Long
- Cleanroom Class:10000/ISO 7
- Garment application:Cleanroom|Industrial|Laboratory|Medical|General Purpose
- Gender:Unisex
- Pockets:Without Pockets
- Closure type:With Back Fastening
- Fabric:Polyethylene
- Particle shedding (Helmke Drum):Level II
- H₂O Resistance:Zero penetration



