Designed for easy integration into OEM designs wherever precision fluid handling is needed.
Precise flowrates up from 0.12 to 390 ml/min (3 to 300 rpm)
- Rugged sturdy design with durable pump head materials
- Pump head accepts continuous lengths of tubing for clean flow paths
- Automatic tubing retention makes tube loading quick and easy
- IP 56 Ingress protection; removable head for spray and wipe down cleanability
- High efficiency and dependable brushless DC motor
- I/O control features include analog speed control, direction, tach output, open head sensor alarm, and general alarm
- Reduced pulsation options available with 4 or 6 roller pump heads
- Multichannel capability with dual channel pump head option
- More than 20 tubing formulations to support chemical and compliance requirements
- Customizable options available
Applications: Biopharma production, testing and research; Laboratory instrumentation; Air and liquid sampling devices; Food and beverage dispensing; Ink and printing; Industrial fluid transfer; Wastewater management.
Miniflex® panel mount systems include everything needed to incorporate Masterflex® peristaltic pumping into OEM product designs. These models feature an IP65 ingress protection to ensure proper seal during cleaning and for use in critical environments. The BLDC motors provide a combination of efficiency and long term durability. Miniflex® pump head allows for fast tubing changes with up to four tubing sizes.
- Maximum Flow Rate:315 ml/min
- Power:24 VDC
- Accuracy:±0.1%
- Control Type:Remote 4 - 20 mA
- Max. Pressure:1 bar (15 psi) @ max flow
- No. of Channels:1
- Power:24 VDC
- Pump series:L/S
- Speed range:Variable
- Voltage:24 VDC
- Description:Miniflex® OEM panel mount pumps sytem with 4-roller pump head, 4 - 20 mA input
- Height:13.0 cm (5.1")
- Length:22.3 cm (8.79")
- Environmentally Preferable:
- Model:77222-14
- Duty Cycle:Continuous
- Drive IP rating:IP 56 (front panel)
- Max. flow rate per channel:315 ml/min
- Min. flow rate per channel:0.12 ml/min
- Min. RPM:3
- Open-head sensor:Yes
- Remote I/O:4 - 20 mA, start/stop, direction, and prime via contact closure; tach output, alarm, open head sensor status output
- Reversible motor:Yes
- Tubing sizes accepted:L/S® 13, 14, 16, 25
- Washdown capable:Yes
- Drive:30 W BLDC
- Max. Flow Rate:315 ml/min
- No. of rollers:4
- Warranty:2 Years
- Housing Material:Anodized aluminum, stainless steel
- Cat. No.:MFLX77222-14
- Max. RPM:300
- Pump Head:Miniflex® 77220-40
- Width:14.3 cm (5.65")