Planet-Safe® Sampling Spoons
4", Green, 10 ml
Catalog # 77674-450
Supplier: Diversified Biotech
Supplier #: BPSP-1000
Jump to:
Product Details & Documents
Made of PLA, a 100% planet-based bio-polymer, sustainabley derived from renewable resources.
- Proprietary formulation won’t warp in boiling liquids
- 10 ml level capacity
- Individually wrapped and sterile
Sit-flat foot keeps spoons level during weighing. Rigid construction allows easy break up of caked powders. Safe to incinerate and commercially compostable.
Specifications
- Capacity:10 ml
- Color:Green
- Length:4"



