Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
MicroFil™ Flexible Plastic Needles

MicroFil™ Flexible Plastic Needles

G 34, 1 - 50 cm, 100 µm, 164 µm
Catalog # 77664-140
Supplier #:  CMF34G
MicroFil™ Flexible Plastic Needles
Catalog # 77664-140
MicroFil™ Flexible Plastic Needles
MicroFil™ Flexible Plastic Needles

G 34, 1 - 50 cm, 100 µm, 164 µm

Price
$209.00
Log in for availability
Pack of 4
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

MicroFil flexible plastic needles fills micropipettes easily and reliably. Its long and fine tip allows you to start the filling very close to the pipette tip, eliminating both air bubble formation and clogging due to the washing down of dust particles. The transparent amber MicroFil needle is constructed from a combination of plastic and fused silica - no metal components are used. The MicroFil needle can be stored for days with the filling solution inside without clogging.

The MicroFil's tip elasticity is sturdy and very flexible though not unbreakable. Since it is more flexible than stainless steel needles, moderate bending will not block or damage the MicroFil plastic needle. The combination of plastic and fused silica in the MicroFil tip is sturdier than plastic tips, allowing easy and repeated insertions into micropipettes. MicroFil's luer fitting allows easy coupling to syringes and syringe filters.

Specifications
  • Ext.Ø:
    164 µm
  • Ø int.:
    100 µm
  • Length:
    1 - 50 cm
  • Gauge:
    G 34

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.