Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Foerster Forceps

Foerster Forceps

Stainless steel, 10.2 cm (4"), Serrated, 0.5 mm, Straight
Catalog # 77663-598
Supplier #:  504476
Foerster Forceps
Catalog # 77663-598
Foerster Forceps

Stainless steel, 10.2 cm (4"), Serrated, 0.5 mm, Straight

Price
$147.85
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Foerster Forceps, also known as Foerster sponge forceps or Foerster-Ballenger forceps, are a surgical instrument commonly used in medical procedures like gynecology and obstetrics. These forceps are named after the German surgeon Heinrich Foerster. The primary purpose of Foerster forceps is to grasp and hold surgical sponges or other materials.

  • Surgical grade stainless steel

The serrated jaws help prevent slippage and ensure a firm grip. The easily recognizable, hexagon-shaped handles aids in distinguishing and handling this instrument, differentiating it from other surgical forceps. This handle also provides a secure grip, especially when you are wearing gloves or your hands are slippery. The hexagonal handle prevents the forceps from rolling when you set them down on a flat surface.

Choose either a curved or a straight, serrated tip. Material suitable for autoclaving or chemical sterilization. Always clean surgical instruments promptly after use to prevent staining and ensure a longer useable life.

Specifications
  • Length:
    10.2 cm (4")
  • Material:
    Stainless steel
  • Curvature:
    Straight
  • Tip style:
    Serrated
  • Tip width:
    0.5 mm

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.