Mini Dissecting Scissors
Product Details & Documents
Mini Dissecting Scissors are similar to regular dissecting scissors, but they are shorter and have more delicate tips, making them ideal for fine dissection work in tight spaces.
They are commonly used in microsurgery, like ophthalmic surgery. These scissors are 8.5 cm (3.3") long and have straight or curved blades with blunt or sharp tips and fine blades. Our dissecting scissors are for general use in dissection, preparation of tissue samples, and small animal surgeries. Dissecting scissors have thinner (and often longer) blades than operating scissors.
They are designed for cutting and probing in tight spaces. These are available in surgical grade stainless steel. Our Dissecting Scissors are designed to withstand the high heat and chemical exposure of the sterilization process. They may be autoclaved. To guarantee a long life for your surgical instruments, be sure to clean them thoroughly after each use.
Specifications
- Description:Miniature dissecting scissors
- Length:8.5 cm (3.3")
- Material:Stainless steel
- Curvature:Straight
- Blade type:Blunt
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



