Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Microprobe Thermometers

Microprobe Thermometers

Single input type T thermocouple thermometer, rechargeable NiCad batteries and 220 VAC adapter, 0.1° Range: 0.1°C ±1 digit between 0 - 50 °C
Diff. Range: 0.1% ±1 digit over full range, 0.1 ℃ resolution, 1 kg (2 lbs.), including carrying case
Catalog # 77664-072
Supplier #:  BAT-12R-220
Microprobe Thermometers
Catalog # 77664-072
Microprobe Thermometers

Single input type T thermocouple thermometer, rechargeable NiCad batteries and 220 VAC adapter, 0.1° Range: 0.1°C ±1 digit between 0 - 50 °C
Diff. Range: 0.1% ±1 digit over full range, 0.1 ℃ resolution, 1 kg (2 lbs.), including carrying case

Price
$1,150.00
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

A Microprobe thermometer is the instrument of choice for biological and laboratory temperature measurements. These thermometers are very versatile, providing fast response, high accuracy and stability with digital display and analog signal for connection to a computer or recorder. With the wide selection of probes, the instruments can be used in almost any application.

  • Super accurate and fast response
  • Analog output signal
  • 3¹/₂ Digit LCD
  • Single input (BAT-12R) or Multiple inputs (BAT-10R/LOP)
  • Differential temperature measurements
  • BAT-10R/LOP and BAT-10R/LOP220: 21.6×22.9×8.9 cm
  • BAT-12R and BAT-12R-220: 12.7×6.4×15.2 cm

Benefits: Portable and a variety of probes available.
Applications: Temperature monitoring. Cryogenic measure for blood banking. Skin temperature measurement in exercise experiments.

BAT-10 This is the most versatile thermometer available. The instrument has a wide temperature range and fast response with most microprobes. The BAT‑10 accuracy is NIST traceable and in each of the two temperature ranges, the accuracy is the same as the resolution. There are three microprobe inputs, 1 and 2 can be selected as separate inputs while 2 and 3 will read the differential temperature measurement between the two. The instrument has automatic warnings for low battery or faulty probes on the digital display. The linearized analog output (LOP) signal allows ease of connection to a data acquisition system or recorder.

BAT-12 This thermometer has a sealed construction making it water, dust and fume resistant. The BAT-12 has a single microprobe input and a single range with the same high accuracy as the BAT-10. Comes complete with carrying case.

Ordering information: Microprobes must be ordered separately. Systems include rechargeable NiCd batteries and 110 VAC adapter.

Specifications
  • Resolution:
    0.1 ℃ resolution
  • Description:
    Single input type T thermocouple thermometer, rechargeable NiCad batteries and 220 VAC adapter
  • Accuracy:
    0.1° Range: 0.1°C ±1 digit between 0 - 50 °C
    Diff. Range: 0.1% ±1 digit over full range
  • Weight:
    1 kg (2 lbs.), including carrying case
  • Cat. No.:
    77664-072
  • Operating Temperature:
    Auto-compensated to 0.1°C from 0...50 °C
  • Model:
    BAT-12R-220
  • Temperature Range:
    –100...+199.9 ℃
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Replacement tripod stand for use with the BAT-12 thermometer and case not included
    Replacement tripod stand for use with the BAT-12 thermometer and case not included
    77662-646
    Log in for availability
    Each - $55.44

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.