Iris Scissors
Product Details & Documents
Iris scissors were originally designed for ophthalmic procedures but are now used in a wide range of applications.
- Ring finger handle
- Stainless steel
The tips are sharp, and they come in curved, straight or angled styles.
Specifications
- Description:Iris scissor, 45° angled, serrated tips
- Length:11.5 cm (4.5")
- Material:Stainless steel
- Blade length:2.2 cm
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



