Dissecting Needles
Product Details & Documents
A dissecting needle, also known as a dissecting probe or dissecting pin, is used in dissection procedures to manipulate and separate tissues, examine specimens, or perform precise dissection techniques.
- One time use
- Stainless steel
- Sharp
Our dissecting needle is 14 cm (5.5") long and has a plastic handle for a solid and comfortable grip. The thin, pointed metallic shaft is available as straight or angled. Dissecting needles are used to gently separate and lift tissues during dissection, or for holding or positioning small specimens or structures. With their fine and sharp tips, dissecting needles are also handy for microdissection procedures involving microscopic structures.
The shaft is stainless steel, but these are not autoclavable. They are designed to be disposable. Each package contains 12 dissecting needles.
Specifications
- Description:Dissecting needle, angled
- Length:14 cm (5.5")
- Material:Stainless steel
- Packed:12/pack
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



