Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Vannas Spring Scissors

Vannas Spring Scissors

Vannas scissors, straight tip, 8 cm (3"), Stainless steel
Catalog # 77662-850
Supplier #:  501778
Vannas Spring Scissors
Catalog # 77662-850
Vannas Spring Scissors

Vannas scissors, straight tip, 8 cm (3"), Stainless steel

Price
$432.72
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

These Vannas scissors are specialized spring scissors designed for precision cutting and often used by scientific researchers.

  • Straight blades
  • 0.015×0.015 mm super fine tips
  • 3 mm blades
  • Stainless steel
  • Autoclavable

Compared with other spring scissors, Vannas scissors are distinguished by their delicate, thin, sharp tips. The slender, pointed tips allows for precise cutting with minimal damage to surrounding tissues. Manufactured with surgical grade stainless steel, these scissors are durable and resistant to corrosion. As with all your surgical instruments, these scissors should be cleaned immediately after use to ensure a long service life and minimize staining or corrosion.

Specifications
  • Description:
    Vannas scissors, straight tip
  • Length:
    8 cm (3")
  • Material:
    Stainless steel

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.