Operating Scissors, 18 cm
Product Details & Documents
Ring-handled Operating Scissors are a pair of surgical scissors commonly used in general surgery for cutting and dissecting tissues.
- Autoclavable
- Straight or curved
- Sharp/sharp, Sharp/blunt, or Blunt/blunt tips
- Stainless steel or premium German steel
The 18 cm length is a versatile size that can be used for a variety of procedures, including biological and medical research. Operating scissors are for general use in dissection, preparation of tissue samples, and small animal surgeries. These surgical scissors are available with a variety of tips, including two sharp pointed blades, one sharp and one blunt blade, or two blunt blades.
They are available in both surgical grade stainless steel and our premium German steel, making them more durable and resistant to corrosion. Operating Scissors are designed to withstand the high heat and chemical exposure of the sterilization process.
Specifications
- Description:Operating scissors, sharp/sharp
- Length:18 cm (7")
- Material:Stainless steel
- Curvature:Straight
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



