Order Entry
United States
ContactUsLinkComponent
 

 

 
  • Model:
  • 77966-32
  • 77966-20
  • 77966-22
  • 77966-30
  • No. of Channels:
  • 1
  • 1
  • 1
  • 1
  • No. of rollers:
  • 3
  • 3
  • 3
  • 3
  • Control Type:
  • Digital
  • Digital
  • Digital
  • Digital
  • Min. flow rate per channel:
  • 0.002 L/min
  • 0.001 L/min
  • 0.002 L/min
  • 0.001 L/min
  • Max. flow rate per channel:
  • 15 L/min
  • 8 L/min
  • 15 L/min
  • 8 L/min
  • Drive IP rating:
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • Anti-drip:
  • Yes
  • Yes
  • Yes
  • Yes
  • Cloud connected:
  • Yes
  • Yes
  • Yes
  • Yes
  • Digital dispensing:
  • Yes
  • Yes
  • Yes
  • Yes
  • Drive:
  • 77421-02 I/P® MasterSense™ drive with Profibus and MasterflexLive®
  • 77421-00 I/P® MasterSense™ drive with EtherNet/IP™ and MasterflexLive®
  • 77421-00 I/P® MasterSense™ drive with EtherNet/IP™ and MasterflexLive®
  • 77421-02 I/P® MasterSense™ drive with Profibus and MasterflexLive®
  • Min. RPM:
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • Open-head sensor:
  • Yes
  • Yes
  • Yes
  • Yes
  • Pump series:
  • I/P
  • I/P
  • I/P
  • I/P
  • Remote I/O:
  • Profibus, MasterflexLive®, Serial (ASCII), 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via contact closure
  • EtherNet/IP™, MasterflexLive®, Serial (ASCII), 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via contact closure
  • EtherNet/IP™, MasterflexLive®, Serial (ASCII), 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via contact closure
  • Profibus, MasterflexLive®, Serial (ASCII), 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via contact closure
  • Sensor input:
  • Pressure, 0 - 20 mA, 0 - 10 V
  • Pressure, 0 - 20 mA, 0 - 10 V
  • Pressure, 0 - 20 mA, 0 - 10 V
  • Pressure, 0 - 20 mA, 0 - 10 V
  • Sensor input accuracy (aux port):
  • ±0.2% full scale
  • ±0.2% full scale
  • ±0.2% full scale
  • ±0.2% full scale
  • Reversible motor:
  • Yes
  • Yes
  • Yes
  • Yes
  • Tubing:
  • 96419-88 Puri-Flex® I/P® 88 Tubing
  • 96419-73 Puri-Flex® I/P® 73 Tubing
  • 96419-88 Puri-Flex® I/P® 88 Tubing
  • 96419-73 Puri-Flex® I/P® 73 Tubing
  • Tubing sizes accepted:
  • I/P® 70, 88, 89
  • I/P® 26, 73, 82
  • I/P® 70, 88, 89
  • I/P® 26, 73, 82
  • Washdown capable:
  • Yes
  • Yes
  • Yes
  • Yes
  • Frequency:
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • Voltage:
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • Warranty:
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  •  

 

 

Versatile pumps for process applications - with an intuitive touch-screen interface and advanced connectivity. This drive offers a broad flow range, from 0.0006 to 19 LPM, adaptable to a variety of applications and workflows. The drive housing is constructed of 316 stainless steel - IP66 and NEMA 4X rated for washdown.

  • Powerful, space-efficient drives will accept all I/P® pump head and tubing options
  • I/P® Rapid-Load® pump head offers the best combination of pressure and flow performance
  • 17.8 cm (7") capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
  • Pump lets you save and retrieve commonly used dispense programs for rapid set up
  • Over-the-air firmware updates let you take full advantage of improvements in drive features and functionality
  • Options for connectivity and monitoring include EtherNet/IP™, Profibus, analog signal or MasterflexLive®
  • Three-level user access - gives you the option of controlling who can operate the pump and at what level
  • Continuous run, volume dispense, and time dispense modes - batch control and interval/off time in volume and time modes
  • Real-time pressure sensing and alarms increase process reliability and frees up operator time

These Masterflex® I/P® MasterSense™ drives feature high precision, repeatable flow control, and reliable performance, you can have it all in an efficient footprint. Open-head sensor technology stops the drive motor when pump head is opened, or connect it to a remote leak detector to stop the pump anytime a leak is detected in the fluid path.

Brushless, maintenance-free motor provides ±0.1% speed control accuracy with 6000:1 turndown ratio. Bidirectional flow and self-priming capabilities allow for smooth, seamless operation.

MasterflexLive® is a secure, cloud-enabled platform for monitoring Masterflex pumps; get real-time notifications of pump parameters - including speed, flow rate, dispense volume, and more. You can monitor critical processes running 24/7 without the need for onsite personnel while notifications alert you to operating conditions and error messages. Internet connection via Wi-Fi or standard Ethernet (RJ45) jack on rear of drive.

 : UL, cUL, CE.
 : Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://us.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.
 : Supplied with drive, pump head with open-head sensor, tubing, and 6' (1.8 m) line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please order the specific catalog number with the desired plug type.
  • Power:
    115/230 VAC
  • Cloud connected:
    Yes
  • Control Type:
    Digital
  • Frequency:
    50/60 Hz
  • No. of Channels:
    1
  • Pump series:
    I/P
  • Voltage:
    90 - 260 VAC
  • Description:
    Masterflex® I/P® MasterSense™ Process pump, Profibus compatible with I/P® Rapid-Load® pump head for high-performance precision tubing
  • Height:
    346 mm (13.6")
  • Length:
    434 mm (17.2")
  • Environmentally Preferable:
  • Model:
    77966-32
  • Anti-drip:
    Yes
  • Digital dispensing:
    Yes
  • Drive IP rating:
    IP 66
  • Max. flow rate per channel:
    15 L/min
  • Min. flow rate per channel:
    0.002 L/min
  • Min. RPM:
    0.1 rpm
  • Open-head sensor:
    Yes
  • Remote I/O:
    Profibus, MasterflexLive®, Serial (ASCII), 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via contact closure
  • Reversible motor:
    Yes
  • Tubing sizes accepted:
    I/P® 70, 88, 89
  • Washdown capable:
    Yes
  • Sensor input:
    Pressure, 0 - 20 mA, 0 - 10 V
  • Sensor input accuracy (aux port):
    ±0.2% full scale
  • Tubing:
    96419-88 Puri-Flex® I/P® 88 Tubing
  • Drive:
    77421-02 I/P® MasterSense™ drive with Profibus and MasterflexLive®
  • No. of rollers:
    3
  • Warranty:
    2 years
  • Cat. No.:
    MFLX77966-32
  • Max. RPM:
    650 rpm
  • Pump Head:
    77603-22 I/P® Rapid-Load® head with open-head sensor
  • Width:
    260 mm (10.2")
  • Housing material:
    316 stainless steel, IP 66 and NEMA 4X rated for washdown
  • Plug type:
    US