Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Storage Boxes, PP

Storage Boxes, PP

Storage box with slip-on lid, 9×9 format, Polypropylene
Catalog # 77589-766
Supplier:   SARSTEDT INC
Supplier #:  93.876.681
Storage Boxes, PP
Catalog # 77589-766
Supplier:  SARSTEDT INC
Storage Boxes, PP
Storage Boxes, PP

Storage box with slip-on lid, 9×9 format, Polypropylene

Price
$50.39
Log in for availability
Pack of 5 Case of 20
Product Details & Documents

High-quality, safe, and robust racks and boxes are essential for specimen processing and storage. SARSTEDT offers the right product for every laboratory and analytical requirement.

  • Suitable for vessels with maximum dimensions of 45×12 mm
  • For storage down to –86 °C
  • Numerical coding makes it easy to identify samples
  • Various box designs for tubes up to max. Ø 12 mm
  • Can be autoclaved at 121 °C
  • Made of high-quality polypropylene

SARSTEDT's practical and versatile range of racks and storage boxes provides a solution for every application.

Storage boxes with a 9×9 configuration can accommodate 81 total items. Boxes with a 10×10 configuration can accommodate 100 total items. Assorted color options contain a mix of red, green, yellow, blue and orange.

Specifications
  • Description:
    Storage box with slip-on lid, 9×9 format
  • Material:
    Polypropylene
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.