Storage Boxes, PP
Storage box with slip-on lid, 9×9 format, Polypropylene
Catalog # 77589-764
Supplier: SARSTEDT INC
: 93.876.581
Jump to:
Product Details & Documents
High-quality, safe, and robust racks and boxes are essential for specimen processing and storage. SARSTEDT offers the right product for every laboratory and analytical requirement.
- Suitable for vessels with maximum dimensions of 45×12 mm
- For storage down to –86 °C
- Numerical coding makes it easy to identify samples
- Various box designs for tubes up to max. Ø 12 mm
- Can be autoclaved at 121 °C
- Made of high-quality polypropylene
SARSTEDT's practical and versatile range of racks and storage boxes provides a solution for every application.
Storage boxes with a 9×9 configuration can accommodate 81 total items. Boxes with a 10×10 configuration can accommodate 100 total items. Assorted color options contain a mix of red, green, yellow, blue and orange.
Specifications
- Description:Storage box with slip-on lid, 9×9 format
- Material:Polypropylene



