Scintillation Vials
The high quality of blood samples collected with the S-Monovette® blood collection system is due to the gentle aspiration technique. It has been proven to significantly reduce hemolysis rates compared to vacuum systems. As a result, erythrocytes remain intact and blood collection does not have to be repeated as often.
- For liquid scintillation counting
- Excellent mechanical strength
- Temperature-resistant up to 80 °C
- No measurable background
- Seamless base and walls
- Material: HD-PE
Due to the gentle aspiration technique, the S-Monovette® blood collection system is suitable for all vein conditions, from young to old. It offers optimal sample quality and the best results thanks to the revolutionary blood collection system.
This also includes a well-designed, environmentally friendly packaging concept to reduce waste and a ready-to-use system for our needles. All needles can be used straight out of the packaging and allow users to work quickly - there is no assembly required as the needles are available exclusively with integrated holders.
In addition to a premium blood collection system, we support customers in their everyday work with a pre-analytical consulting group. A global team of experts is available for any pre-analytical questions, areas needing improvement, or product training.
- Cap included:Yes
- Cap material:HDPE
- Cap type:Screw cap
- Sterility:Non sterile
- Capacity:6 ml
- Description:Scintillation vials, non-graduated
- Material:HDPE
- Diameter ×H:1.5×5.6 cm
- Cap color:White
- Bottom style:Flat bottom



