Sample Tubes for Analyzers
The high quality of blood samples collected with the S-Monovette® blood collection system is due to the gentle aspiration technique. It has been proven to significantly reduce hemolysis rates compared to vacuum systems. As a result, erythrocytes remain intact and blood collection does not have to be repeated as often.
- Insert for low sample volume or for aliquots
- Stable support in every S-Monovette® with a diameter of 15 mm
- Conical with skirted base
Due to the gentle aspiration technique, the S-Monovette® blood collection system is suitable for all vein conditions, from young to old. It offers optimal sample quality and the best results thanks to the revolutionary blood collection system.
This also includes a well-designed, environmentally friendly packaging concept to reduce waste and a ready-to-use system for our needles. All of our needles can be used straight out of the packaging and allow users to work quickly - there is no assembly required as the needles are available exclusively with integrated holders.
In addition to a premium blood collection system, we support customers in their everyday work with a pre-analytical consulting group. A global team of experts is available for any pre-analytical questions, areas needing improvement, or product training.
- Capacity:2 ml
- Color:Transparent
- Description:Sample tubes for analyzers, Lengthר: 38×17 mm
- Material:Polystyrene
- Packaging:1000 pieces/case
- For use with:Hitachi analyzer
Accessories
- DescriptionFor use with
- 77588-136Skirted push LD-PE cap with extended skirt to prevent contamination, Color: Natural, 1000/bagSample tube 77589-030 and 77589-032
- DescriptionFor use with
- 77588-220Skirted push LD-PE cap with extended skirt to prevent contamination, Color: Natural, 1000/bagSample tube 77589-038



