CryoPure Boxes, Flat, 10×10
CryoPure boxes, 10×10, flat, 132×132×53 mm, Yellow
Catalog # 77589-746
Supplier: SARSTEDT INC
Supplier #: 93.874.410
Jump to:
Product Details & Documents
High-quality, safe, and robust containers are essential for mixing, processing, and storing samples. As one of the world’s largest manufacturers of tubes and storage containers, SARSTEDT offers the right product for every laboratory and analytical requirement.
- Suitable for use with 1.2 to 2.0 ml CryoPure tubes, internal thread
- Slip-on lid closure
- Format: 10×10
- 100 tube storage capacity
- Autoclavable (121 °C, 20 minutes)
High-quality polycarbonate storage boxes for storing CryoPure tubes at temperatures down to –196 °C. Numerical coding simplifies sample identification. Supplied with a crystal clear lid, each colored base component features large openings for quick ventilation.
Specifications
- Color:Yellow
- Description:CryoPure boxes, 10×10, flat
- Dimensions:132×132×53 mm



