Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
CryoPure Boxes, Flat, 10×10

CryoPure Boxes, Flat, 10×10

CryoPure boxes, 10×10, flat, 132×132×53 mm, Red
Catalog # 77589-744
Supplier:   SARSTEDT INC
Supplier #:  93.874.210
CryoPure Boxes, Flat, 10×10
Catalog # 77589-744
Supplier:  SARSTEDT INC
CryoPure Boxes, Flat, 10×10
CryoPure Boxes, Flat, 10×10

CryoPure boxes, 10×10, flat, 132×132×53 mm, Red

Price
$57.93
Log in for availability
Pack of 5 Case of 20
Product Details & Documents

High-quality, safe, and robust containers are essential for mixing, processing, and storing samples. As one of the world’s largest manufacturers of tubes and storage containers, SARSTEDT offers the right product for every laboratory and analytical requirement.

  • Suitable for use with 1.2 to 2.0 ml CryoPure tubes, internal thread
  • Slip-on lid closure
  • Format: 10×10
  • 100 tube storage capacity
  • Autoclavable (121 °C, 20 minutes)

High-quality polycarbonate storage boxes for storing CryoPure tubes at temperatures down to –196 °C. Numerical coding simplifies sample identification. Supplied with a crystal clear lid, each colored base component features large openings for quick ventilation.

Specifications
  • Color:
    Red
  • Description:
    CryoPure boxes, 10×10, flat
  • Dimensions:
    132×132×53 mm
  • Cat. No.:
    77589-744
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.