Block Racks D13
Block rack, Grey, Recycled Polypropylene, 180×96×45 mm
Catalog # 77589-698
Supplier: SARSTEDT INC
: 93.853
Jump to:
Product Details & Documents
High-quality, safe, and robust racks and boxes are essential for specimen processing and storage. SARSTEDT offers the right product for every laboratory and analytical requirement.
- Format: 5×10 configuration
- 13mm opening diameter
- Without handle
- Can be autoclaved at 121 °C
- Range of colors for each area of the laboratory
SARSTEDT's practical and versatile range of racks and storage boxes provides a solution for every application.
The Block Rack D13 is designed for space-saving sample storage, and can be combined to form sample distribution blocks. This rack features 50 apertures for S-Monovettes and tubes with 8 to 13 mm diameter.
Specifications
- Color:Grey
- Description:Block rack
- Dimensions:180×96×45 mm
- Material:Recycled Polypropylene



