Cuvettes
Cuvettes, Rack pack, PMMA
Catalog # 77588-356
Supplier: SARSTEDT INC
Supplier #: 67.738
Jump to:
Product Details & Documents
SARSTEDT has been known as a manufacturer of high-quality disposable cuvettes.
- Height: 45 mm
- Optical sides: 2
- Path length: 10 mm
- Disposable cuvette made of high-quality, crystal-clear polystyrene or acrylic (PMMA)
- Ideal for photometric analyses of liquids in the wavelength range ≥300 nm (PMMA)/≥330 nm (PS)
- An arrow integrated in the cuvette allows exact positioning in the photometer
- Nest sorting ensures consistent transmission values within a polystyrene box
SARSTEDT cuvettes are made from polystyrene (PS), acrylic (PMMA) and a special plastic for analysis in the UV range, which are ideal for photometric analysis of liquid solutions. The cuvettes are also available in 2× optical semi-micro and a 4× optical format for 90° angle fluorescence measurements.
Specifications
- Description:Cuvettes
- Material:PMMA
- Packaging:Rack pack
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



