CSF Tubes
CSF tubes with non-writable, transparent/green label, PP, 13×75 mm, 5 ml, Natural, HDPE, With graduations, Blister, Sterile
Catalog # 77588-018
Supplier: SARSTEDT INC
Supplier #: 63.504.027
Jump to:
Product Details & Documents
Proven material properties specifically for CSF samples.
- Base shape: Round base
- Tight-closing screw cap for transport and storage
- Common tube dimensions suitable for automated processing
- With graduations to check the filling level
Clear and sterile collection tubes are particularly necessary for CSF diagnostics. The use of appropriate materials such as polypropylene helps to ensure standardized collection of CSF for pre-analytics.
Specifications
- Cap material:HDPE
- Ø×L:13×75 mm
- Sterility:Sterile
- Volume:5 ml
- Description:CSF tubes with non-writable, transparent/green label
- Material:PP
- Packaging:Blister
- Cap color:Natural
- Graduations:With graduations
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



