CSF Tubes
CSF tubes with non-writable, green label, PP, 15.3×92 mm, 10 ml, Natural, HDPE, With graduations, Blister, Sterile
Catalog # 77587-994
Supplier: SARSTEDT INC
Supplier #: 62.610.018
Jump to:
Product Details & Documents
Proven material properties specifically for CSF samples.
- Base shape: Round base
- Tight-closing screw cap for transport and storage
- Common tube dimensions suitable for automated processing
- With graduations to check the filling level
Clear and sterile collection tubes are particularly necessary for CSF diagnostics. The use of appropriate materials such as polypropylene helps to ensure standardized collection of CSF for pre-analytics.
Specifications
- Cap material:HDPE
- Ø×L:15.3×92 mm
- Sterility:Sterile
- Volume:10 ml
- Description:CSF tubes with non-writable, green label
- Material:PP
- Packaging:Blister
- Cap color:Natural
- Graduations:With graduations



