Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Containers with Sloping Base

Container with sloping base, 100 L, Stainless steel 316L
  77578-064
 :  A616-100
Containers with Sloping Base
  77578-064
Containers with Sloping Base
Containers with Sloping Base

Container with sloping base, 100 L, Stainless steel 316L

 
$2,130.00
   
Each
 

These drums which incorporate a sloping base allow the container to drain completely.

  • Made from 316L stainless steel
  • Includes lid, clamp and silicone seal
  • Other seals available
  • Ferrule for easy emptying
  • Handles enable easy transportation

The Sampling Systems range of containers with sloping base ensures that material can be completely drained from within and include a ferrule at the base for easy emptying. They have a mirror polish finish for easy cleaning.

 
  • Capacity:
    100 L
  • Description:
    Container with sloping base
  • Material:
    Stainless steel 316L
Accessories

 

  •  
    Description
     
     
  • 77577-702
    Spare clamp 1"
       
    Each - $21.90

 

  •  
    Description
     
     
  • 77577-704
    EPDM gasket 1" (BS4825-3)
       
    Each - $4.80

 

  •  
    Description
     
     
  • 77577-706
    Spare ferrule 1" (BS4825-3)
       
    Each - $14.60

 

  •  
    Description
     
     
  • 77577-710
    Silicone gasket 1" (BS4825-3)
       
    Each - $9.90