Funnels, PTFE
PTFE, 140 mm, 14 mm, 100 mm
77577-622
: A105-100
The PTFE Funnels are ideal for general laboratory use as it has good resistance to chemical attack.
- Lightweight plastic funnels can be easily cleaned after use
- Five handy sizes from 30 to 150 mm
- Crevice free interior
- Heavy wall construction
Virgin PTFE that conforms to FDA and USP Class VI requirements is used in the manufacture of these funnels.
: FDA and EC guidelines, BSE/TSE free.
- Height:140 mm
- Material:PTFE
- Top diameter:100 mm
- Stem diameter:14 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



